This item is Discontinued.

Polar Antifreeze Coolant, 1 gal., Concentrated PRIMGREEN

Antifreeze Coolant, 1 gal., Concentrated (Discontinued)

  • Mfr # PRIMGREEN
  • Zoro # G5154387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMGREEN
Zoro #
G5154387
UPC #
071621000106
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Green
Application
Classic Green Glycol-Based Formula Protects All Metals, Including Aluminum, in Gasoline and Diesel Engines
Type
Concentrated
Appearance
Liquid
Features
Protects all Metals, including Aluminum, in Gasoline and Diesel Engines
Container Type
Bottle
pH
10.5
Boiling Point (F)
339 Degrees F
Item
Antifreeze Coolant
Freezing Point (F)
0 Degrees F
Specific Gravity
1.12
Flash Point (F)
247 Degrees F
Flash Point
247 Degrees F
VOC Content Weight
0 g/L
Concentration Type
Concentrated
Freezing Point
-34 Degrees F
Biodegradable
Biodegradable
Series
Classic Green
VOC Content Weight Percentage
0 %
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Form
Liquid
Minimum pH Level
11
Maximum pH Level
10.5
Boiling Point
339 Degrees F

Description

Antifreeze Coolant, Series Classic Green, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Color Green, Freezing Point -34 Degrees F, Boiling Point 339 Degrees F, Biodegradable Biodegradable, Compatible Engine Type Diesel Engines, Gasoline Engines, Features Protects all Metals, including Aluminum, in Gasoline and Diesel Engines, Flash Point 247 Degrees F, Maximum pH Level 10.5, Minimum pH Level 11, Product Form Liquid, Specific Gravity 1.12, VOC Content Weight 0 g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.