
Key Polar King Premium Insulated Bib Overalls (Discontinued)
- Mfr # 276.27 XLR
- Zoro # G407051985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
276.27 XLR
Zoro #
G407051985
UPC #
42565050403
Country of Origin
China
Dimensions
Length
22
Size
XL
Details
Fabric Weight
5.21
Color
Bark Brown
Material
12-oz. 100% Cotton Washed Duck
Description
The tough, heavyweight 100 cotton duck outer shell on these bib overalls is washed to feel broken in the first time you put them on The seat and knees feature a waterproof nylon liner to keep you drier in snowy or wet conditions Quickdrying polyester fiberfill insulation keeps you comfortable on coldweather jobsites Builtin features include twoway leg zippers to waist with extended selffabric pulls twoway fullfront zipper reinforced front pockets hammer and locker loops oversized, reinforced back pocket scuff plate on heels and taffeta lining for added comfort and easy onoff Specify color and Men's waist size S 3436, M 3840, L 4244, XL 4648, 2XL 5052, 3XL 5456 or 4XL 5860 from dropdown menu above Short for people 5'45'7 is available in S2XL Regular for people 5'85'11 is available in S4XL and Tall for people 6'6'3 is available in L3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.