Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92001 Bib Overalls, Nylon, 27 oz Fabric Weight, Navy, 2XL

  • Mfr # 92001R-2XL

  • Zoro # G7474671


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001R-2XL
Zoro #
G7474671
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
46 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular
Maximum Waist Size
46 in

Details

Item
Bib Overalls
Material
Nylon
Color
Navy
Features
Covers Chest and Back, Reflective Visibility Tape
Insulated for Cold Conditions
Yes
Fabric Weight
27 oz
Inseam
37 in
Gender
Men's
Lining Material
Nylon
Number of Outside Pockets
2
Closure Type
Zipper/Storm Flap
Hammer Loop
No
Garment Features
None
Suspender Material
Elastic
Fly Closure Type
Zipper with Snap
Series
92001
Reflective Stripe Border Type
None
Insulation Material
Polyfill
Style
Bib Overall
Includes Lining
Yes
Temperature Rating
Down to -60 Degrees F
Includes Suspenders
Yes
Secondary Hazard
Cold-Condition Insulated
ANSI Class
Not Rated
Waist Closure
Zipper
Includes Hammer Loop
No

Description

Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size 2XL, Inseam 37 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -60 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 46 in, Fly Closure Type Zipper with Snap, Includes Lining Yes, Garment Features None, Size-Body Type Regular, Fabric Weight 27 oz, Features Covers Chest and Back, Reflective Visibility Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.