Shop All Work Jackets & Coats
Polar Plus
Black (R) Sweatshirt size L
Mfr # 37084
Zoro # G6364346
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Closure Type Zipper
- Length 31 in
- Gender Men's
Product Information
- Brand Polar Plus
- MFR # 37084
- Zoro # G6364346
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Details
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 44 in, Size-Body Type Regular, Lining Material Vellux, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polycarbonate Lens, Polarized ; Anti-Scratch (TSDK216-G2)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WT-B)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L Tall (J140-BLK LRG TLL)
- Polar Plus Workwear and Protective Clothing