Polar Plus

Insulated Bib Overalls, Mens, XL, 10 oz.


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Navy
  • Material Nylon
  • Fabric Weight 10 oz
  • Inseam 32 in
See all product information

Product Information

Dimensions

Size XL
Fits Waist Size 40 in to 42 in
Size-Body Type Regular
Maximum Waist Size 42 in
Minimum Waist Size 40 in
Minimum Chest Size 34 in
Tag Size 42 x 32
Maximum Chest Size 42 in

Details

Item Bib Overalls
Color Navy
Material Nylon
Fabric Weight 10 oz
Inseam 32 in
Closure Type Zipper and Snap
Gender Men's
Series 92001
Features Covers Chest and Back, Reflective Visibility Tape
Lining Material Nylon
Hammer Loop No
Number of Outside Pockets 2
Style Bib Overall
Insulation Material Polyfill
Garment Type Overalls
Waist Closure Zipper with Storm Flap
Includes Lining Yes
Includes Suspenders Yes
Temperature Rating -60 Degrees F
Back Type Closed
Fly Closure Type Zipper
Insulated for Cold Conditions Yes
Includes Hammer Loop No

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 42 in, Minimum Chest Size 34 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 32 in, Size XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.