Polar Plus
Insulated Coat Long, -50F, Navy, 4XL
Mfr # 34032-4XL
Zoro # G7353591
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 480 Denier Nylon
- Closure Type Zipper and Snaps/Storm Flaps
- Type Waterproof
- Lining Material Fleece
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Insulated Jacket size M (FW004-420)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- Polar Plus Workwear