Zoro Homepage

Insulated Pallet Blanket, 450g Insulation,

  • Mfr # DON-472-8HD

  • Zoro # G9260820


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Thickness
0.31 in
Color
Blue
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DON-472-8HD
Zoro #
G9260820
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.31 in
Width
80 in
Overall Length
72 in

Details

Item
Tarp
Material
Nylon
Color
Blue

Description

Pallet Blanket, Material Nylon, Thickness 0.31 in, Color Blue, Width 80 in, Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.