Shop All Work Jackets & Coats
Polar Plus
Men's Black Bomber Jacket size L
Mfr # FW5721-L
Zoro # G7475469
original price:
$48.99
21% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper with Storm Flap
- Lining Material Fleece
- Insulated Yes
- Fabric Weight 27 oz
- Material Nylon
Product Information
- Brand Polar Plus
- MFR # FW5721-L
- Zoro # G7475469
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 30 1/2 in |
Fits Chest Size | 42 in to 44 in |
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Details
Description
Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 30 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- Polar Plus Work Jackets & Coats