Shop All Coveralls & Overalls
Polar Plus
Men's Insulated Coverall, XL, Navy, Nylon
Mfr # 22013-RXL1B
Zoro # G9474841
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Nylon
- Fabric Weight 840 den
- Inseam 31 in
Product Information
- Brand Polar Plus
- MFR # 22013-RXL1B
- Zoro # G9474841
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Maximum Waist Size | 42 in |
Size-Body Type | Regular |
Details
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Pile, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- NMC Safety First, Don'T Try To Lift More Than You Are Able Sign, SF155AB (SF155AB)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10911 (TC-10911)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-05-XL)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- Polar Plus Coveralls & Overalls