This item is Discontinued.

Polar Prediluted Antifreeze Coolant, 1 gal. PRIMGREEN50

Prediluted Antifreeze Coolant, 1 gal. (Discontinued)

  • Mfr # PRIMGREEN50
  • Zoro # G5154344
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRIMGREEN50
Zoro #
G5154344
UPC #
071621101506
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Green
Application
Classic Green Glycol-Based Formula Protects All Metals, Including Aluminum, in Gasoline and Diesel Engines
Type
Ready-to-Use
Appearance
Liquid
Features
Protects all Metals, including Aluminum, in Gasoline and Diesel Engines
Container Type
Bottle
pH
10.5
Boiling Point (F)
224 Degrees F
Item
Antifreeze Coolant
Specific Gravity
1.07
Dilution Ratio
Pre-Diluted
Freezing Point (F)
34 Degrees F
Flash Point
241 Degrees F
Series
Classic Green
Freezing Point
-34 Degrees F
Maximum pH Level
10.5
Biodegradable
Biodegradable
Minimum pH Level
11
Concentration Type
Pre-Diluted 50/50
VOC Content Weight
0 g/L
Coolant Type
IAT
VOC Content Weight Percentage
0 %
Boiling Point
224 Degrees F
Product Form
Liquid
Compatible Engine Type
Diesel Engines, Gasoline Engines

Description

Antifreeze Coolant, Coolant Type IAT, Series Classic Green, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Color Green, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Compatible Engine Type Diesel Engines, Gasoline Engines, Features Protects all Metals, including Aluminum, in Gasoline and Diesel Engines, Flash Point 241 Degrees F, Maximum pH Level 10.5, Minimum pH Level 11, Product Form Liquid, Specific Gravity 1.07

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.