This item is Discontinued.

Polar Prediluted Antifreeze Coolant, 55 gal. PRIMGREEN5055

Prediluted Antifreeze Coolant, 55 gal. (Discontinued)

  • Mfr # PRIMGREEN5055
  • Zoro # G3785918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRIMGREEN5055
Zoro #
G3785918
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Color
Green
Type
Concentrated
Appearance
Liquid
Features
Protects all Metals, including Aluminum
Container Type
Drum
pH
10.5
Freezing Point (F)
34 Degrees F
Specific Gravity
1.07
Item
Prediluted Antifreeze Coolant
Boiling Point (F)
224 Degrees F
Flash Point
241 Degrees F
Coolant Type
IAT
Product Form
Liquid
Series
Classic Green
Biodegradable
Biodegradable
VOC Content Weight Percentage
0 %
Maximum pH Level
11
Boiling Point
224 Degrees F
VOC Content Weight
0 g/L
Compatible Engine Type
Diesel Engines, Gasoline Engines
Freezing Point
34 Degrees F
Compatible Vehicle Type
Cars, Heavy Duty Vehicles
Minimum pH Level
10.5
Concentration Type
Pre-Diluted 50/50

Description

Prediluted Antifreeze Coolant, Coolant Type IAT, Series Classic Green, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Color Green, Freezing Point 34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Compatible Engine Type Diesel Engines, Gasoline Engines, Compatible Vehicle Type Cars, Heavy Duty Vehicles, Features Protects all Metals, including Aluminum, Flash Point 241 Degrees F, Maximum pH Level 11, Minimum pH Level 10.5

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.