Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White
Mfr # ON50C
Zoro # G3675201
product price:Â
$
36.79
/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
0.75 in
Inside Length
20 3/4 in
Inside Width
13 3/4 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ON50C
- Zoro #
- G3675201
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- Blue, White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Temperature Sensitive Products Shipping Via Overnite or (2) Day
- Item
- Insulated Shipping Kit
- Insert Material
- Styrofoam
- Shipping Box Material
- Corrugated Cardboard
Description
Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 20 3/4 in, Inside Width 13 3/4 in, Inside Height 14 in, Inside LxWxH 20-3/4x13-3/4x14 in, Insert Wall Thickness 0.75 in, Outside Length 22 3/4 in, Outside Width 15 1/2 in, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.