Shop ZORO SELECT
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 850 lb, White, PK48
Mfr # 41P058
Zoro # G9880394
product price:Â
$
4,633.99
/pk of 48, $96.54/ea
Key Features
Material
Poly Cord
Thickness
0.05 in
Break Strength
850 lb
Color
White
For Use With
Mfr. No. B-5, PST34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41P058
- Zoro #
- G9880394
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 850 lb
- Color
- White
- For Use With
- Mfr. No. B-5, PST34
- Application
- Standard Duty
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 15 lb
- ASTM Standard
- D3950-12A
- Strapping Finish
- Woven
- Number of Rolls per Case
- 4
- AAR Approved
- No
- Strapping Material
- Poly Cord
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.05 in, Break Strength 850 lb, Overall Length 3,000 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.