Shop All Insulation and Cold Protection
Polar-Tech
Insulated Overnight Shipping Foam & Carton, 1-2 Day
Mfr # ON23C
Zoro # G3652616
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 8"
- Material Foam
- Wall Thickness 3/4"
- Inside Length 14 in
Product Information
- Brand Polar-Tech
- MFR # ON23C
- Zoro # G3652616
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 14" |
Width | 8" |
Inside Length | 14 in |
Inside Width | 8 in |
Inside Depth | 5" |
Outside Length | 15 3/4 in |
Height | 7-3/4" |
Outside Depth | 6-3/4" |
Outside Width | 9 3/4 in |
Inside Height | 5 in |
Depth | 5" |
Details
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 14 in, Inside Width 8 in, Inside Height 5 in, Inside LxWxH 14x8x5 in, Insert Wall Thickness 0.75 in, Outside Length 15 3/4 in, Outside Width 9 3/4 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2561, SMALL PARTS ENCLOSED, 3" X 5" (DL2561)
- MOON KNIGHT Optima Home Scales ST-501 Sterling Pocket Scale with Lid Weighing Tray; Silver - 500 x 0.01 g (ST-501)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM41)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, 2PK (227C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- Polar-Tech Insulation and Cold Protection