Polar-Tech
Insulated Shipping Bio Foam & Carton, 1-5 Day
Mfr # 230C
Zoro # G3592766
original price:
$39.79
5% off
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Material Bio Foam
- Wall Thickness 2.000"
- Inside Length 12 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags, 1.40 mil, Clear (4DKX6)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- JJ KELLER Safety and DOT Reference Book, CSA Handbook, English, Spiralbound (27593)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, Inside 14”L x 8”W x 10”D (ON24C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- Polar-Tech Insulation and Cold Protection