Shop All Storage Pails & Buckets
Polar-Tech
Paint Can, 1 Quart, Round
Mfr # HAZ1025
Zoro # G3681526
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Color Silver
- Shape Round
- Height 4 3/16 in
- Material Metal
Product Information
- Brand Polar-Tech
- MFR # HAZ1025
- Zoro # G3681526
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Height | 4 3/16 in |
Overall Diameter | 4 1/4 in |
Overall Height | 4 1/4 in |
Details
Description
Paint Can, Includes Handle No, Lid Type Locking Ring, Material Metal, Lining Unlined, Overall Diameter 4 1/4 in, Overall Height 4 1/4 in, Shape Round, Volume Capacity 1 qt, Color Silver, Includes Lid Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut M6 Thread 10 S (3859)
- LEWISBINS ORBIS Solid Color FliPak Tote - 39x14x13 (FP32 GRAY)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI-UN)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Blue (ROP2150BL-P)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF5 (FG572900WHT)
- Polar-Tech Storage Pails & Buckets