This item is Discontinued.

Polar Trailer 600 lb. 10 Cu. Ft. Heavy Duty Lawn Trailer ATV LG7, Rubber Wheels, Black 9393

600 lb. 10 Cu. Ft. Heavy Duty Lawn Trailer ATV LG7, Rubber Wheels, Black (Discontinued)

  • Mfr # 9393
  • Zoro # G915800341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9393
Zoro #
G915800341
UPC #
644376093930
Country of Origin
China

Dimensions

Length
48 in
Depth
35 in

Details

Wheel Color
Black
Wheel Rim Material
Polyethylene

Description

The Polar Trailer LG 7 is the perfect utility trailer model for any sized backyard or farm job. It boasts a 600-pound capacity and is built to last. The Tubular Frame Technology is far superior to its sheet metal frame competitors. Polar's LG 7 comes with a tilt-and-swivel tongue for superior maneuverability. High ground clearance also makes this the most versatile utility trailer in its class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.