MAX Heavy Duty 1800 lb. 27 Cubic Foot ATV UTV Lawn Mower Trailer HD MAX, Black

  • Mfr # 10535

  • Zoro # G316106257


product price:  $1,012.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Depth
49 in
Length
67 in
Color
Black
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10535
Zoro #
G316106257
UPC #
644376105350
Country of Origin
China

Dimensions

Depth
49 in
Length
67 in

Details

Color
Black
Material
Polyethylene

Description

The Polar Trailer HD Max Trailer is the King of our trailer line. With a whopping 1,800 pound load capacity, this trailer is made for heavy-duty work on the farm or in the field. Our removable rotating tailgate gives a cleaner dump than competitive models. Once you have the trailer in position, pull the tailgate, release the foot pedal latch and dump your payload right where it needs to be. Also available with a tandem walking arm option for tougher jobs in rough terrain, and Removable Tailgate Rubber Wheels Hauling Outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.