Black Multi-Tap 1 2 Port

  • Mfr # ITG-1

  • Zoro # G1638030


product price:  $40.69
/ea
Sold in multiples of 6 for $244.14

Key Features

For Wire Size
1-10 AWG
Number of Ports
2
For Conductor Material
Cooper
Body Material
Plastisol
Finish
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ITG-1
Zoro #
G1638030
UPC #
662381951465
Country of Origin
United States

Dimensions

For Wire Size
1-10 AWG
Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Hex Wrench Size
3/16
Dimensions
L=1.600 - W=1.550 - H=1.750
Conductor Cu Size Range
1-10 AWG (CLASS B, C,D) & 2-10 AWG (Classes G, H, I, K, M, DLO)

Details

Item
Multi-Tap,Grey,1-10/2-10 AWG,2 Port
Number of Ports
2
For Conductor Material
Cooper
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Maximum Operating Temperature
90° C
Standards
cULus
Material
Plastisol
Application
Wire Termination
Type
Multi Cable
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Ul Standard
UL 486A/B
Cu Conductor Max Amp
150
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Conductor Type
Copper
Max Torque
150
Env Temp
Cold Temperature rated to -45C
Environmental Conditions
90 C
Voltage Rating
600 V
Number Of Conductors
2
Temp Rating
90C, 9CU
Ul File No
E186991
Standard
cULus
Temperature Rating
90° C
Wire Type
B,C,D,K,M,I

Description

Multi-Tap,Grey,1-10/2-10 AWG,2 Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.