Black Multi-Tap 1 3 Port

  • Mfr # IPLG1-3

  • Zoro # G1637662


product price:  $38.59
/ea
Sold in multiples of 6 for $231.54

Key Features

Connector Type
Single-Sided Entry
For Wire Size
1-10 AWG
Number of Ports
3
Body Material
Plastisol
Finish
Plastisol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLG1-3
Zoro #
G1637662
UPC #
662381951496
Country of Origin
United States

Dimensions

For Wire Size
1-10 AWG
Wire Size
(Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG
Hex Wrench Size
3/16
Dimensions
L=1.550 - W=1.240 - H=1.370
Conductor Cu Size Range
1-10 AWG (CLASS B, C,D) & 2-10 AWG (Classes G, H, I, K, M, DLO)

Details

Item
Multi-Tap,Grey,1-10/2-10 AWG,3 Port
Connector Type
Single-Sided Entry
Number of Ports
3
Body Material
Plastisol
Finish
Plastisol
Color
Grey
Standards
cULus
Material
Plastisol
Application
Wire Termination
Type
Single-Sided Entry
Environmental Conditions
90 C
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Number Of Conductors
3
Max Torque
150
Ul Standard
UL 486A/B
Temperature Rating
90° C
Temp Rating
90C, 9CU
Ul File No
E186991
Conductor Type
Copper
Cu Conductor Max Amp
150
Env Temp
Cold Temperature rated to -45C
Voltage Rating
600 V
Wire Type
B,C,D,K,M,I
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Standard
cULus

Description

Multi-Tap,Grey,1-10/2-10 AWG,3 Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.