Hd Ins Multi-Tap 750 8 Port Dse

  • Mfr # IPLDH750-8

  • Zoro # G1637680


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
For Wire Size
750-250 MCM
Number of Ports
8
Body Material
Plastisol
Insulation Material
Plastisol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLDH750-8
Zoro #
G1637680
UPC #
662381926555
Country of Origin
United States

Dimensions

For Wire Size
750-250 MCM
Wire Size
750-250 MCM
Dimensions
L=12.080 - W=4.460 - H=3.300
Conductor Cu Size Range
750 MCM-1/0 AWG
Hex Wrench Size
5/16
Conductor Al Size Range
750 MCM-1/0 AWG

Details

Connector Type
Double Sided Entry
Number of Ports
8
Body Material
Plastisol
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry Heavy Duty
Wire Type
Class B & C
Application
Wire Termination
Standard
cULus
Voltage Rating
600 V
Temperature Rating
90° C
Number Of Conductors
8
Environmental Conditions
90 C
Max Torque
550
Ul File No
E186991
Assortment
Black UV Coated Pre-Insulated Connectors
Cu Conductor Max Amp
2356
Temp Rating
90C, AL9CU
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Env Temp
Cold Temperature rated to -45C
Al Conductor Max Amp
1860

Description

Pnl Channel 1.5" X 3"Lok-Slot Pnl,Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.