Zoro Homepage

Butt Splice Wire Connector, 250 kcmil Max, Green, 600 V

  • Mfr # C-600

  • Zoro # G116246245


product price: $74.89
/ea

Key Features

Type
Butt Splice
Maximum Wire Size
250 kcmil
Maximum Voltage
600 V
Standards
cULus, UL Listed
Barrel Inside Diameter
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-600
Zoro #
G116246245
UPC #
662381037640
Country of Origin
India

Dimensions

Maximum Wire Size
250 kcmil
Minimum Wire Size
600 kcmil
Barrel Inside Diameter
0.93 in
Strip Length
2 7/16 in
Overall Length
4.5 in
Barrel Outside Diameter
1.19 in
Barrel Size
Long

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Green
Maximum Voltage
600 V
Standards
cULus, UL Listed
For Wire Type
Class B & C, Class K, H, G, I, M, DLO, Flex Wire
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
For Conductor Material
Copper
Compatible with Series
EP510C, ILC-15, ILSCO ILC-12, N1240, NSI-121240, PAT 750, TBM-14M, TBM-15, Y-35, Y750
Maximum Conductors
3
Finish
Tin Plated
Compatible Installation Tool Model Number
15536-CK, CD19, HT41BM, ILD-16, KC12-600, U36RT
Material
Copper

Description

Barrel Splices, Barrel Finish Tin Plated, Barrel Size Long, Color Code Green, For Conductor Material Copper, For Wire Type Class B & C, Class K, H, G, I, M, DLO, Flex Wire, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 600 kcmil, Maximum Wire Size 250 kcmil, Overall Length 4.5 in, Maximum Conductors 3, Maximum Operating Temperature 90 Degrees C, Standards cULus, UL Listed, Barrel Inside Diameter 0.93 in, Barrel Outside Diameter 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.