Zoro Homepage

Compression Lugs, White, Copper

  • Mfr # L1000N

  • Zoro # G722785527


product price: $71.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1000N
Zoro #
G722785527
UPC #
662381035202
Country of Origin
India

Description

Compression Lugs, Barrel Size Long, Color Code White, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 2.18 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 1000 kcmil, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 600 V, Termination Style Compression, Seam Style Seamless, Standards UL 486A-486B, UL/cULus, Number of Holes 2, Barrel Inside Diameter 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.