Zoro Homepage

CompressionConnector, Blu, KC12-250DieCode

  • Mfr # CTH-111

  • Zoro # G016383736


product price: $54.69
/ea

Key Features

Color
Blue
Maximum Voltage
600 V
For Conductor Material
Copper
Special Features
High Pull-Out Values, Low Resistance
Overall Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-111
Zoro #
G016383736
UPC #
662381098108
Country of Origin
United States

Dimensions

Overall Width
13/16 in
For Minimum Equal Wire Size
4/0 AWG
For Minimum Tap Wire Size
4/0 AWG
For Maximum Equal Wire Size
8 AWG
For Maximum Tap Wire Size
8 AWG
Overall Height
1 5/16 in
Overall Length
13/16 in

Details

Item
Compression Connector
Color
Blue
Maximum Voltage
600 V
For Conductor Material
Copper
Special Features
High Pull-Out Values, Low Resistance
Material
Copper
Termination Style
Crimp
Number of Crimps
2
Standards
cULus, UL

Description

Compression Connector, Color Code Blue, For Conductor Material Copper, For Maximum Equal Wire Size 8 AWG, For Minimum Equal Wire Size 4/0 AWG, For Maximum Tap Wire Size 8 AWG, For Minimum Tap Wire Size 4/0 AWG, Material Copper, Maximum Voltage 600 V, Number of Crimps 2, Standards cULus, UL, Termination Style Crimp, Overall Height 1 5/16 in, Overall Length 13/16 in, Overall Width 13/16 in, Special Features High Pull-Out Values, Low Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.