Edge Cnector. 350 6 Prt. Blk

  • Mfr # ISPB350-6

  • Zoro # G1637942


product price:  $59.55
/ea

Key Features

Connector Type
Single-Sided Entry
Number of Ports
6
For Conductor Material
Copper, Aluminum
Insulation Material
Plastisol
Hex Size
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ISPB350-6
Zoro #
G1637942
UPC #
662381788979
Country of Origin
United States

Dimensions

Hex Size
5/16 in
Min. Single Wire Size
12 AWG
Max. Single Wire Size
350 kcmil
Conductor Al Size Range
350 MCM – 12 AWG
Conductor Cu Size Range
350 MCM – 12 AWG
Hex Wrench Size
5/16
For Minimum Wire Size - Solid
12 AWG
Minimum Single Wire Size
12 AWG
Maximum Single Wire Size
350 kcmil

Details

Item
Multitap Connectors
Connector Type
Single-Sided Entry
Number of Ports
6
For Conductor Material
Copper, Aluminum
Insulation Material
Plastisol
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
ANSI C119.4, C119.1
Max. Temp.
90°C
Application
Wire Termination
Max. Voltage
600V
Type
Submersible Pedestal Connector
Material
Plastisol
Assortment
Submersible Pre-Insulated Connector
Wire Cable Class
Class B, Class C
Env Temp
Cold Temperature rated to -45C
Ul File No
E186991
Temp Rating
90C, AL9CU
Max Torque
400
Voltage Rating
600 V
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
770
Cu Conductor Max Amp
985
Conductors Count
6
Ansi
ANSI C119.4, C119.1
Maximum Conductors
6
Minimum Operating Temperature
-45C
Maximum Voltage
600 V

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, Standards ANSI C119.4, C119.1, Connector Type Single-Sided Entry, Current 770 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.