Hd Ins Mlti-Tap 750 10 Prt. Dse

  • Mfr # IPLDH750-10

  • Zoro # G1637513


product price:  $688.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
Number of Ports
10
For Conductor Material
Aluminum, Copper
Body Material
Plastisol
Number of Conductors
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPLDH750-10
Zoro #
G1637513
UPC #
662381926579
Country of Origin
United States

Dimensions

Wire Size
750-250 MCM
Dimensions
L=14.600 - W=4.460 - H=3.300
Hex Wrench Size
5/16
Conductor Cu Size Range
750 MCM-1/0 AWG
Conductor Al Size Range
750 MCM-1/0 AWG

Details

Connector Type
Double Sided Entry
Number of Ports
10
For Conductor Material
Aluminum, Copper
Body Material
Plastisol
Number of Conductors
10
Insulation Material
Plastisol
Finish
Plastisol
Color
Black
Maximum Operating Temperature
90 Degrees C
Standards
cULus, UL 486A/B
Material
Plastisol
Type
Double Sided Entry Heavy Duty
Environmental Conditions
90 C
Application
Wire Termination
Temperature Rating
90° C
Wire Type
Class B & C
Standard
cULus
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper, Aluminum
Wire Cable Class
Class B, Class C
Cu Conductor Max Amp
2356 (based on 8 ports)
Ul File No
E186991
Al Conductor Max Amp
1860 (Based on 8 ports)
Ul Standard
UL 486A/B
Assortment
Black UV Coated Pre-Insulated Connectors
Max Torque
550
Temp Rating
90C, AL9CU

Description

Pnl Chnl. 1.5" X 1.5" Narrow Slotted,Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.