InsulationDisplacementConnector, RunTap
Mfr # IPCS2001
Zoro # G716286849
product price: $15.45
/eaKey Features
For Wire Size
2/0 AWG - 4 AWG
Color
Black
For Conductor Material
Copper, Aluminum
Maximum Operating Temperature
194 Degrees F
Connector Type
Run Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPCS2001
Zoro #
G716286849
UPC #
662381082602
Country of Origin
France
Dimensions
For Wire Size
2/0 AWG - 4 AWG
Details
Item
Multitap Connectors
Color
Black
For Conductor Material
Copper, Aluminum
Maximum Operating Temperature
194 Degrees F
Connector Type
Run Tap
Description
Insulation Displacement Connector, Color Black, Connector Type Run Tap, Insulation Material Not Applicable, Maximum Insulation Diameter Not Applicable, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 4 AWG, Maximum Run Wire Size 2/0 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 4 AWG, Maximum Tap Wire Size 2/0 AWG, Maximum Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.