Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multitap Connector, Aluminum, Gray, Hex, 2 Port

  • Mfr # ITG-6B

  • Zoro # G802714454


product price: $18.79
/ea

Key Features

Connector Type
Multi-Tap
For Wire Size
6 AWG
Number of Ports
2
For Conductor Material
Copper
Body Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITG-6B
Zoro #
G802714454
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
Hex Size
1/8 in
Max. Conductor Size
6 AWG
Min. Conductor Size
14 AWG
Stud Size
1/8 in
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Width
1.2 in
Length
1.1 in
For Stranded Copper Wire Size - Maximum
6 AWG
Overall Length
1.13 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.24 in
Dimensions
L=1.130 - W=1.240 - H=1.370
Hex Wrench Size
1/8
Conductor Cu Size Range
6-14 AWG (CLASS B, C,D) 6-14 AWG (CLASS G, H,I,K,M, DLO)

Details

Item
Insulated Multitap Connector
Connector Type
Multi-Tap
Number of Ports
2
For Conductor Material
Copper
Body Material
Aluminum Alloy
Insulation Material
Plastisol
Direct Burial Rated
No
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus
Screw Material
Aluminum
No. of Ports
2
Type
Multi Cable
Max. Voltage
600 V
Material
Plastisol
RoHS Compliant
Yes
Maximum Voltage
600 V
Voltage Rating
600 V
Number Of Conductors
2
Temperature Rating
90° C
Environmental Conditions
90 C
Standard
cULus
Wire Type
B,C,D,K,M,I
Application
Wire Termination
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Cu Conductor Max Amp
75
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Conductors Count
2
Max Torque
45
Ul File No
E186991
Env Temp
Cold Temperature rated to -45C
Temp Rating
90C, 9CU
Ul Standard
UL 486A/B

Description

Insulated Multitap Connector, Body Material Aluminum Alloy, Color Black, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, Connector Type Multi-Tap, Direct Burial Rated No, Overall Length 1.13 in, Overall Width 1.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.