Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumper For Terminal Blocks 30 Amp

  • Mfr # J-30

  • Zoro # G1638198


product price: $0.87
/ea
Sold in multiples of 10 for $8.70

Key Features

Voltage Rating
600 V
Material
Nickel Plated
Color
Nickel
Accessory Type
Terminal Block Jumper,30A
Wire Size
22-14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-30
Zoro #
G1638198
UPC #
662381165190
Country of Origin
United States

Dimensions

Wire Size
22-14 AWG
Size
L=.957 - W=.372 - H=.248

Details

Item
Terminal Block Jumper,30A
Voltage Rating
600 V
Material
Nickel Plated
Color
Nickel
Accessory Type
Terminal Block Jumper,30A
Mounting
.175 Mounting Holes
Application
Terminate Wire
Type
Hardware
Amperage Rating
30 Amp
Finish
Nickel Plated
Assortment
Terminal Blocks

Description

Terminal Block Jumper,30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.