Zoro Homepage

Mechanical Connector, Copper, Hex, 600 V

  • Mfr # TC500

  • Zoro # G216286868


product price: $64.49
/ea

Key Features

Maximum Voltage
600 V
For Conductor Material
Copper
Body Material
Bronze
Compatible with Product Type
Conductors
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC500
Zoro #
G216286868
UPC #
662381021342
Country of Origin
India

Details

Item
Mechanical Lug
Maximum Voltage
600 V
For Conductor Material
Copper
Body Material
Bronze
Compatible with Product Type
Conductors
Number of Pieces
5
Special Features
Designed for Heavy-Duty Service Connections

Description

Mechanical Connectors, For Conductor Material Copper, Body Material Bronze, Maximum Voltage 600 V, Compatible with Product Type Conductors, Number of Pieces 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.