Zoro Homepage

MechanicalConnector, Alum, Slotted, 600V

  • Mfr # BS400T

  • Zoro # G416286859


product price: $17.39
/ea

Key Features

For Stranded Copper Wire Size - Minimum
4 AWG
Maximum Voltage
600 V
Contact Finish
Tin
Body Material
Aluminum, Copper
Standards
UL 486A-486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS400T
Zoro #
G416286859
UPC #
662381002006
Country of Origin
United States

Dimensions

For Stranded Copper Wire Size - Minimum
4 AWG
Overall Depth
1 13/16 in
Overall Length
2.81 in
Overall Width
1.38 in
For Maximum Wire Size
600 MCM

Details

Maximum Voltage
600 V
Item
Mechanical Lug
Contact Finish
Tin
Body Material
Aluminum, Copper
Standards
UL 486A-486B
For Conductor Material
Aluminum, Copper
Head Style
Hex
Number of Pieces
6
Compatible with Product Type
Conductors
Special Features
Electro-Tin Plated for Low Contact Resistant
Torque
500 in-lb
Connector Type
Dual Rated Lug
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connectors, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, Head Style Hex, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Connector Type Dual Rated Lug, Standards UL 486A-486B, Compatible with Product Type Conductors, Connection Orientation Dual Rated Lug, Contact Finish Tin, Number of Pieces 6, Overall Depth 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.