Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MechanicalConnector, Alum, Slotted, 600V

  • Mfr # GLA-250

  • Zoro # G816286817


product price: $7.19
/ea

Key Features

For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Contact Finish
Tin
Maximum Voltage
600 V
Standards
UL 486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-250
Zoro #
G816286817
UPC #
662381001931
Country of Origin
India

Dimensions

For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
2.2 in
Overall Depth
13/16 in
Overall Width
1.7 in
For Maximum Wire Size
250 MCM

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Body Material
Aluminum, Copper
Contact Finish
Tin
Maximum Voltage
600 V
Standards
UL 486B
Head Style
Hex
Number of Pieces
20
Special Features
Electro-Tin Plated for Low Contact Resistant
Torque
330 in-lb
Compatible with Product Type
Conductors
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connectors, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, Head Style Hex, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Connector Type Dual Rated Connector, Standards UL 486B, Compatible with Product Type Conductors, Connection Orientation Dual Rated Lug, Contact Finish Tin, Number of Pieces 20, Overall Depth 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.