MechanicalConnector, Aluminum, Hex, 35kV
Mfr # LK-2
Zoro # G916286830
product price: $74.39
/eaKey Features
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Maximum Voltage
35 kV
Standards
UL 486B
Compatible with Product Type
Copper and Aluminum Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK-2
Zoro #
G916286830
UPC #
662381051011
Country of Origin
United States
Details
Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Maximum Voltage
35 kV
Standards
UL 486B
Compatible with Product Type
Copper and Aluminum Cables
Number of Pieces
1
Connector Type
Dual Rated Lug
Maximum Operating Temperature
194 Degrees F
Description
Mechanical Connectors, For Conductor Material Aluminum, Copper, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Connector Type Dual Rated Lug, Standards UL 486B, Compatible with Product Type Copper and Aluminum Cables, Connection Orientation Dual Rated Lug, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.