Zoro Homepage

MechanicalConnector, Brnze, HexSocket, 600V

  • Mfr # LK-3

  • Zoro # G416286804


product price: $353.99
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Maximum Voltage
35 kV
Standards
UL 486B
Compatible with Product Type
Copper and Aluminum Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-3
Zoro #
G416286804
UPC #
662381051028
Country of Origin
United States

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Maximum Voltage
35 kV
Standards
UL 486B
Compatible with Product Type
Copper and Aluminum Cables
Number of Pieces
1
Connector Type
Dual Rated Lug
Maximum Operating Temperature
194 Degrees F

Description

Mechanical Connectors, For Conductor Material Aluminum, Copper, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Connector Type Dual Rated Lug, Standards UL 486B, Compatible with Product Type Copper and Aluminum Cables, Connection Orientation Dual Rated Lug, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.