Multitap Connector, Aluminum, Black, Hex, 2 Port
Mfr # IT-4B
Zoro # G716286832
product price: $18.69
/eaKey Features
Number of Ports
2
Head Style
Hex
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT-4B
Zoro #
G716286832
UPC #
662381953018
Country of Origin
United States
Dimensions
Hex Size
1/8 in
Details
Item
Multitap Connectors
Number of Ports
2
Head Style
Hex
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Color
Black
For Conductor Material
Aluminum, Copper
Finish
Plastisol
Connector Type
Single Sided Entry
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating Not Applicable, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.