Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Polaris MultitapConnector, Alum, Blk, Hex, 2Port IT-3/0B

MultitapConnector, Alum, Blk, Hex, 2Port (Discontinued)

  • Mfr # IT-3/0B
  • Zoro # G4216387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-3/0B
Zoro #
G4216387
UPC #
662381953032
Country of Origin
United States

Dimensions

Hex Size
1/4 in
Max. Conductor Size
3/0 AWG
Width
1.75 in
Min. Conductor Size
6 AWG
Stud Size
1/4 in
Length
1.84 in
Length (Straight Wireway)
1.84 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Overall Width
1.75 in
Overall Length
1.84 in
For Stranded Copper Wire Size - Minimum
6 AWG
Strip Length
1 1/8 in
Hex Wrench Size
1/4
Conductor Cu Size Range
3/0 AWG – 6 AWG
Conductor Al Size Range
3/0 AWG – 6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
250 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Compatible with Product Type
Copper and Aluminum Cables
Tap Shape
L
RoHS Compliant
Yes
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
Maximum Voltage
600 V
Minimum Operating Temperature
-49 Degrees F
Wire Cable Class
Class B, Class C
Conductors Count
2
Ul Standard
UL 486A/B
Al Conductor Max Amp
175
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
225
Assortment
Black UV Coated Pre-Insulated Connectors
Temp Rating
90C, AL9CU
Certifications
cULus
Conductor Type
Copper, Aluminum
Max Torque
250
Ul File No
E186991

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486B, Compatible with Product Type Copper and Aluminum Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.