Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Blk, Hex, 3Port

  • Mfr # ISPB600-3

  • Zoro # G916277937


product price: $49.15
/ea

Key Features

Body Material
Aluminum
Connector Type
Single-Sided Entry
Number of Ports
3
Head Style
Hex
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISPB600-3
Zoro #
G916277937
UPC #
662381789372
Country of Origin
United States

Details

Item
Multitap Connectors
Body Material
Aluminum
Connector Type
Single-Sided Entry
Number of Ports
3
Head Style
Hex
Color
Black
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper
Insulation Material
Rubber

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, Standards ANSI C119.4, C119.1, Connector Type Single-Sided Entry, Current 385 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.