MultitapConnector, Alum, Blk, Hex, 6Port
Mfr # ISPB2/0-6
Zoro # G616277947
product price: $46.79
/eaKey Features
Body Material
Aluminum
Maximum Operating Temperature
194 Degrees F
Color
Black
For Conductor Material
Aluminum, Copper
Connector Type
Single-Sided Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISPB2/0-6
Zoro #
G616277947
UPC #
662381787866
Country of Origin
United States
Dimensions
Hex Size
3/16 in
Details
Item
Multitap Connectors
Body Material
Aluminum
Maximum Operating Temperature
194 Degrees F
Color
Black
For Conductor Material
Aluminum, Copper
Connector Type
Single-Sided Entry
Head Style
Hex
Insulation Material
Rubber
Number of Ports
6
Description
Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, Standards ANSI C119.4, C119.1, UL 486D, Connector Type Single-Sided Entry, Current 150 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.