Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Long Barrel, Copper, Brown

  • Mfr # L238

  • Zoro # G616246257


product price: $30.39
/ea

Key Features

Barrel Size
Long
Termination Style
Crimp
Barrel Outside Diameter
0.42 in
Overall Length
2.07 in
For Stranded Copper Wire Size - Maximum
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L238
Zoro #
G616246257
UPC #
662381034045
Country of Origin
India

Dimensions

Barrel Size
Long
Barrel Outside Diameter
0.42 in
Overall Length
2.07 in
For Stranded Copper Wire Size - Maximum
2 AWG
For Stud Size
3/8 in
Tongue Thickness
0.1 in
Tongue Width
0.60 in
Barrel Inside Diameter
0.32 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
0.6 in
Tongue Length
0.81 in
Hole Size
0.32 in
For Wire Size
2 AWG
Strip Length
1 3/16 in

Details

Termination Style
Crimp
Maximum Voltage
600 V
Color Code
Brown
Hole Center to End
0.37 in
Standards
cULus, UL Listed
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Special Features
Corrosion Resistant, High Conductivity Copper Tubing, Low Contact Resistance, Vibration Resistant
Contact Finish
Tin

Description

Compression Lugs, Barrel Size Long, Color Code Brown, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 1, Barrel Inside Diameter 0.32 in, Barrel Outside Diameter 0.42 in, Contact Finish Tin, For Wire Size 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.