Zoro Homepage

One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Purple

  • Mfr # GL4038

  • Zoro # G616246202


product price: $78.99
/ea
Free Shipping & Returns

Key Features

For Wire Size
4/0 AWG
Barrel Inside Diameter
0.55 in
Tongue Thickness
0.13 in
Barrel Size
Short
Tongue Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL4038
Zoro #
G616246202
UPC #
662381036377
Country of Origin
India

Dimensions

For Wire Size
4/0 AWG
Barrel Inside Diameter
0.55 in
Tongue Thickness
0.13 in
Barrel Size
Short
Tongue Width
1 in
For Stranded Copper Wire Size - Maximum
1 AWG
Overall Width
1 in
Hole Size
0.55 in
Strip Length
1 1/16 in
Barrel Outside Diameter
0.69 in
Tongue Length
1.06 in
For Stud Size
3/8 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Length
2.36 in

Description

Compression Lugs, Barrel Size Short, Color Code Purple, Tongue Width 1 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 1, Barrel Inside Diameter 0.55 in, Barrel Outside Diameter 0.69 in, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.