Shop POLARIS
See all product information
Create Account
Compression Lugs, Orange, Copper
- Mfr # L30NP
- Zoro # G422917761
product price:Â
$
9.69
/ea
Sold in multiples of 25 for
$242.25
Key Features
Series
LN
Termination Style
Compression
Barrel Outside Diameter
0.62 in
For Stud Size
1/2 in
For Stranded Copper Wire Size - Minimum
2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L30NP
- Zoro #
- G422917761
- UPC #
- 662381335937
- Country of Origin
- India
Dimensions
- Barrel Outside Diameter
- 0.62 in
- For Stud Size
- 1/2 in
- For Stranded Copper Wire Size - Minimum
- 2 AWG
- Barrel Size
- Long
- For Stranded Copper Wire Size - Maximum
- 3/0 AWG
- Tongue Thickness
- 0.13 in
- Overall Width
- 0.9 in
- Overall Length
- 4.69 in
- Barrel Inside Diameter
- 0.49 in
- Strip Length
- 1 7/16 in
- Tongue Length
- 2.99 in
- Tongue Width
- 0.9 in
- Hole Size
- 0.51 in
- Wire Rope Length
- 4.69 in
- Length
- 4.69 in
Description
Compression Lugs, Barrel Size Long, Color Code Orange, Die Code 14, Tongue Angle Straight, Tongue Width 0.9 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 600 V, Termination Style Compression, Seam Style Seamless, Standards UL 467, UL 486A-486B, UL/cULus, Number of Holes 2, Barrel Inside Diameter 0.49 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.