One-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Pink
Mfr # AL500-48
Zoro # G515890797
product price: $57.49
/eaKey Features
For Wire Size
500 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL500-48
Zoro #
G515890797
UPC #
662381030160
Country of Origin
India
Dimensions
For Wire Size
500 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.79 in
Overall Length
4.75 in
Tongue Thickness
0.47 in
Barrel Outside Diameter
1.32 in
Strip Length
2 9/16 in
For Stranded Copper Wire Size - Maximum
250 kcmil
For Stranded Copper Wire Size - Minimum
500 kcmil
Hole Size
0.84 in
Barrel Inside Diameter
0.84 in
Tongue Length
1.5 in
Overall Width
1.79 in
Details
Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Color Code
Pink
Standards
cULus, UL Listed
Hole Center to End
0.75 in
Contact Finish
Tin
Termination Style
Crimp
Maximum Voltage
600 V
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Description
Compression Lug, Barrel Size Long, Color Code Pink, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 1.79 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.