One-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Pink

  • Mfr # AL500N-NT

  • Zoro # G315890744


product price: $62.19
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL500N-NT
Zoro #
G315890744
UPC #
662381367471
Country of Origin
India

Dimensions

For Wire Size
500 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.29 in
Overall Length
6.5 in
Hole Size
0.84 in
Barrel Outside Diameter
1.32 in
Strip Length
2 9/16 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Tongue Length
3.12 in
Barrel Inside Diameter
0.84 in
Tongue Thickness
0.48 in
Overall Width
1.29 in
For Stranded Copper Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Color Code
Pink
Standards
cULus, UL Listed
Hole Center to End
0.63 in
Hole Center to Center
1.75 in
Tongue Style
Narrow
Termination Style
Crimp
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Maximum Voltage
600 V
Contact Finish
Tin

Description

Compression Lug, Barrel Size Long, Color Code Pink, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.