Pin Terminal, 600 V, Vinyl Insulated, Yellow, Crimp Termination with Heat Shrink

  • Mfr # PT750

  • Zoro # G016246239


product price:  $13.19
/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT750
Zoro #
G016246239
UPC #
662381033147
Country of Origin
India

Dimensions

Pin Equivalent Wire Size
500 kcmil
Overall Length
4.18 in
Pin Diameter
0.81 in
Barrel Diameter
1.48 in
Pin Length
1.72 in
Barrel Length
3.01 in
Strip Length
1 7/8 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Aluminum
Maximum Voltage
600 V
For Conductor Material
Aluminum
Color Code
Yellow
Contact Finish
Tin
Insulation Material
Vinyl
Compatible Installation Tool Model Number
CD23

Description

Compression Pin Terminals, For Conductor Material Aluminum, Insulation Material Vinyl, Maximum Voltage 600 V, Pin Diameter 0.81 in, Pin Equivalent Wire Size 500 kcmil, Pin Length 1.72 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 1.48 in, Barrel Length 3.01 in, Color Code Yellow, Compatible Installation Tool Model Number CD23, Overall Length 4.18 in, Strip Length 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.