Zoro Homepage

Pin Terminal, 600 V, White, Crimp Termination with Heat Shrink

  • Mfr # PTO-3/0

  • Zoro # G516246258


product price: $42.49
/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
White
Contact Material
Aluminum
Maximum Voltage
600 V
Connection Orientation
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTO-3/0
Zoro #
G516246258
UPC #
662381033215
Country of Origin
India

Dimensions

Barrel Diameter
0.85 in
Pin Equivalent Wire Size
1/0 AWG
Barrel Length
1.55 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
White
Contact Material
Aluminum
Maximum Voltage
600 V
Connection Orientation
Offset
Color Code
White
For Conductor Material
Aluminum, Copper
Contact Finish
Tin

Description

Compression Pin Terminals, Connection Orientation Offset, For Conductor Material Aluminum, Copper, Maximum Voltage 600 V, Pin Equivalent Wire Size 1/0 AWG, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.85 in, Barrel Length 1.55 in, Color Code White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.