Zoro Homepage

Polaris Black Multi-Tap 6 3 Port

  • Mfr # IPLG6-3

  • Zoro # G1637583


product price: $30.99
/ea
Sold in multiples of 12 for $371.88

Key Features

Finish
Plastisol
Color
Grey
Material
Plastisol
Application
Wire Termination
Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLG6-3
Zoro #
G1637583
UPC #
662381951427
Country of Origin
United States

Dimensions

Wire Size
(Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
Conductor Cu Size Range
6-14 AWG (CLASS B, C,D) & 6-14 AWG (Classes G, H, I, K, M, DLO)
Hex Wrench Size
1/8
Dimensions
L=1.550 - W=1.240 - H=1.370
For Wire Size
6-14 AWG

Details

Item
Multi-Tap,Grey,6-14 AWG,3 Port
Finish
Plastisol
Color
Grey
Material
Plastisol
Application
Wire Termination
Type
Single-Sided Entry
Assortment
Fine Stranded Wire Pre-Insulated Connectors
Temp Rating
90C, 9CU
Environmental Conditions
90 C
Standard
cULus
Ul Standard
UL 486A/B
Ul File No
E186991
Voltage Rating
600 V
Env Temp
Cold Temperature rated to -45C
Number Of Conductors
3
Conductor Type
Copper
Wire Cable Class
Class B, Class C, Class D, Class G, Class H, Class I, Class K, Class M, Class DLO
Cu Conductor Max Amp
75
Wire Type
B,C,D,K,M,I
Max Torque
45
Temperature Rating
90° C
Body Material
Plastisol
Maximum Operating Temperature
90° C
Number of Ports
3
Connector Type
Single-Sided Entry
Standards
cULus

Description

Multi-Tap,Grey,6-14 AWG,3 Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.