Zoro Homepage

Polaris Multi-Tap Connector, 4 Port

  • Mfr # IPLD500-10C

  • Zoro # G5805407


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
10
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLD500-10C
Zoro #
G5805407
UPC #
662381996879
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
5/16 in
Min. Single Wire Size
4 AWG
Width
2.83 in
Overall Length
12.11 in
Length
12.11 in
Max. Single Wire Size
500 kcmil
Stud Size
5/16 in
Min. Conductor Size
4 AWG
Max. Conductor Size
500 kcmil
Length (Straight Wireway)
12.11 in
Overall Width
2.83 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
4 AWG
Strip Length
1 3/4 in
Conductor Al Size Range
500 MCM-4 AWG
Conductor Cu Size Range
500 MCM-4 AWG
Hex Wrench Size
5/16
Minimum Single Wire Size
4 AWG
Maximum Run Wire Size
500 kcmil
For Minimum Wire Size - Stranded
4 AWG
Maximum Wire Size
500 kcmil
For Minimum Wire Size - Solid
4 AWG
Maximum Single Wire Size
500 kcmil
Minimum Run Wire Size
4 AWG
Minimum Wire Size
4 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
10
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
450 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Application
Wire Termination; Dry Locations
Material
Plastisol
Type
Insulated Multitap Connector
Max. Temp.
90°C
No. of Ports
10
Screw Material
Aluminum
RoHS Compliant
Yes
Tap Shape
Z
Maximum Voltage
600 V
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Conductors
Env Temp
Cold Temperature rated to -45C
Certifications
cULus
Assortment
Clear Coated Pre-Insulated Connectors
Conductor Type
Copper, Aluminum
Ul File No
E186991
Cu Conductor Max Amp
1612A (based on 8 ports)
Wire Cable Class
Class B, Class C
Max Torque
450
Temp Rating
90C, AL9CU
Al Conductor Max Amp
1262 (based on 8 ports)
Conductors Count
10
Ul Standard
UL 486A/B
Maximum Conductors
10

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 10, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.