Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polaris Multi-Tap Connector, Insulated

  • Mfr # ISRH-750C

  • Zoro # G5805425


product price: $170.99
/ea
Sold in multiples of 2 for $341.98
Free Shipping & Returns

Key Features

Connector Type
In Line
For Wire Size
750 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISRH-750C
Zoro #
G5805425
UPC #
662381996725
Country of Origin
United States

Dimensions

For Wire Size
750 kcmil
Hex Size
5/16 in
Length
7.25 in
Width
1.75 in
Overall Length
7.25 in
Max. Conductor Size
750 kcmil
Stud Size
5/16 in
Min. Conductor Size
1/0 AWG
Length (Straight Wireway)
7.25 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
For Stranded Copper Wire Size - Maximum
750 kcmil
Overall Width
1.75 in
Strip Length
2 in
Max. Single Wire Size
750 kcmil
Min. Single Wire Size
1/0 AWG
Hex Wrench Size
3/8
Conductor Cu Size Range
750 MCM – 1/0 AWG
Conductor Al Size Range
750 MCM – 1/0 AWG
Maximum Single Wire Size
750 kcmil
Maximum Run Wire Size
750 kcmil
For Maximum Wire Size - Stranded
750 kcmil
Minimum Single Wire Size
1/0 AWG
Minimum Tap Wire Size
1/0 AWG
Minimum Run Wire Size
1/0 AWG
Maximum Tap Wire Size
750 kcmil
Maximum Wire Size
750 kcmil
For Maximum Wire Size - Solid
750 kcmil
Minimum Wire Size
1/0 AWG
For Minimum Wire Size - Stranded
1/0 AWG
For Minimum Wire Size - Solid
1/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
550 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Screw Material
Aluminum
No. of Ports
2
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Conductors
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Minimum Operating Temperature
-49 Degrees F
RoHS Compliant
Yes
Application
Wire Termination; Dry Locations
Ul File No
E186991
Wire Cable Class
Class B, Class C
Al Conductor Max Amp
435
Assortment
Clear Coated Pre-Insulated Connectors
Ul Standard
UL 486A/B
Cu Conductor Max Amp
535
Max. Voltage
600V AC/DC
Max Torque
550
Conductors Count
2
Conductor Type
Copper, Aluminum
Certifications
cULus
Env Temp
Cold Temperature rated to -45C
Temp Rating
90C, AL9CU
Max. Temp.
90°C
Material
Plastisol
Type
In Line
Maximum Run Conductors
2
Current
535 A
Maximum Tap Conductors
2
Maximum Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.