Shop All Wire Connectors
Polaris
Polaris Multi-Tap Connector, Insulated
Mfr # IT-3/0CB
Zoro # G5805513
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 600V AC/DC
- Width 1.75 in
- Length 1.84 in
- Standards cULus, UL 486A, UL 486B
Product Information
- Brand Polaris
- MFR # IT-3/0CB
- Zoro # G5805513
- UPC # 662381369116
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 1.75 in |
Length | 1.84 in |
Overall Length | 1.84 in |
Stud Size | 1/4 in |
Max. Conductor Size | 3/0 AWG |
Min. Conductor Size | 6 AWG |
Length (Straight Wireway) | 1.84 in |
Hex Size | 1/4 in |
Overall Width | 1.75 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
For Wire Size | 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 6 AWG |
Hex Wrench Size | 1/4 |
Conductor Al Size Range | 3/0 AWG – 6 AWG |
Conductor Cu Size Range | 3/0 AWG – 6 AWG |
Details
Description
Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, Head Style Hex, Hex Size 1/4 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- DAYTON Pendant Push Button, 30 mm, Red/Green (30G349)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL4-3CB)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- Polaris Wire Connectors