PowerDistributionBlock, 310A, 600V, 1Poles
Mfr # AM-N1-N1
Zoro # G716267169
product price: $34.49
/eaKey Features
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-N1-N1
Zoro #
G716267169
UPC #
662381166074
Country of Origin
United States
Dimensions
For Line Aluminum Wire Size - Maximum
6 AWG
For Line Aluminum Wire Size - Minimum
250 MCM
For Load Aluminum Wire Size - Minimum
250 kcmil
For Load Aluminum Wire Size - Maximum
6 AWG
Overall Depth
2.62 in
Overall Length
4 in
Overall Width
1.71 in
Details
Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Standards
CSA Certified, UL Recognize
Special Features
Compact, Versatile and Durable
Housing Color
Black
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 250 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 250 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 2.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.